Walter - Porcupine Cutter LD17/SD12
- Mfr # 7457859
- Zoro # G2911416
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.9840"
Overall Length
0.9880"
ISO Number
M4258-050-P20-02-25-F
Shank Type - Machining
Adaptive Interface Machine Side
Toolholder Style
M4258
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7457859
- Zoro #
- G2911416
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- M4258-050-P20-02-25-F
- Shank Type - Machining
- Adaptive Interface Machine Side
- Toolholder Style
- M4258
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
- Max. Speed
- 17,300 RPM
- Coolant Fed
- Coolant Through
- ANSI Code
- M4258-050-P20-02-25-F
- Side Cutting Edge Angle
- 90 Degrees
- Cutting Application
- Shoulder Milling
Dimensions
- Depth of Cut
- 0.9840"
- Overall Length
- 0.9880"
- Max. Cutting Dia.
- 1 969/1000 in
- Wire Rope Length
- 0.9880"
- Length
- 0.9880"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 969/1000 in, Adaptive Interface Machine Side, Overall Length 0.9880 In., ANSI Code M4258-050-P20-02-25-F, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.