Walter - Porcupine Cutter LD17/SD12
- Mfr # 7457941
- Zoro # G2910436
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1.3780"
Overall Length
1.4530"
Cutting Application
Shoulder Milling
Toolholder Style
M4258
Side Cutting Edge Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7457941
- Zoro #
- G2910436
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Shoulder Milling
- Toolholder Style
- M4258
- Side Cutting Edge Angle
- 90 Degrees
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
- Shank Type - Machining
- Adaptive Interface Machine Side
- ANSI Code
- M4258-063-P30-02-36-F
- Coolant Fed
- Coolant Through
- Max. Speed
- 15,000 RPM
- ISO Number
- M4258-063-P30-02-36-F
Dimensions
- Depth of Cut
- 1.3780"
- Overall Length
- 1.4530"
- Max. Cutting Dia.
- 2 12/25 in
- Wire Rope Length
- 1.4530"
- Length
- 1.4530"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 2 12/25 in, Adaptive Interface Machine Side, Overall Length 1.4530 In., ANSI Code M4258-063-P30-02-36-F, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.