Walter - Porcupine Cutter LD17/SD12
- Mfr # 7458152
- Zoro # G2945777
product price:Â
$
5,453.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
4.6460"
Shank Dia.
3.1500 in
Overall Length
7.7950"
Max. Speed
12,900 RPM
ISO Number
M4258-080-C8-03-116-M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7458152
- Zoro #
- G2945777
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Indexable Square Shoulder End Mill
- Max. Speed
- 12,900 RPM
- ISO Number
- M4258-080-C8-03-116-M
- Shank Type - Machining
- Taper
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
- Toolholder Style
- M4258
- Cutting Application
- Shoulder Milling
- ANSI Code
- M4258-080-C8-03-116-M
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
Dimensions
- Depth of Cut
- 4.6460"
- Shank Dia.
- 3.1500 in
- Overall Length
- 7.7950"
- Taper Shank Size
- C8
- Max. Cutting Dia.
- 3 3/20 in
- Wire Rope Length
- 7.7950"
- Length
- 7.7950"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3 3/20 in, Shank Dia. 3.1500 in, Taper, Overall Length 7.7950 In., ANSI Code M4258-080-C8-03-116-M, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.