This item is Discontinued.

Walter Walter Prototyp - End mill AH4033217-3/16

Walter Prototyp - End mill (Discontinued)

  • Mfr # AH4033217-3/16
  • Zoro # G8799567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH4033217-3/16
Zoro #
G8799567
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 1/2 in
Milling Diameter
3/16"
Length of Cut
0.41 in
Milling Dia.
0.1875 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Square
Finish
TAZ
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
High Performance
End Mill Application
Finishing
End Mill Material
Carbide
Helix Angle
45 Degrees
Single End/Double End
Single
Item
Square End Mill
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
List Number
AH4033217
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
TAZ
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, TAZ, Straight, Length of Cut 0.41 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.