This item is Discontinued.

Walter Walter Prototyp - End mill with corner radius H4038217-12-2

Walter Prototyp - End mill with corner radius (Discontinued)

  • Mfr # H4038217-12-2
  • Zoro # G8801685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4038217-12-2
Zoro #
G8801685
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12.00mm
Overall Length
83.00 mm
Length of Cut
19.00 mm
Neck Dia.
11.40mm
Neck Length
83.00mm
Dimension Type
Metric
Corner Radius
3.00mm
Shank Dia.
12.00 mm
Milling Dia.
12.00 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TAZ
End Mill Cutting Type
Center Cutting
Grade
High Performance
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Corner Radius End Mill
Helix Angle
50 Degrees
Material - Machining
Carbide
Material Grade - Machining
High Performance
Finish - Machining
TAZ

Description

Corner Radius End Mill, 12.00mm Milling Dia., Carbide, TAZ, Metric, 3.00mm, 19.00mm, 83.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.