Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557048

  • Zoro # G8321926


product price: $55.49
/ea

Key Features

Overall Length
70 mm
Tap Style
Spiral Flute
Shank Dia.
4.92 mm
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557048
Zoro #
G8321926
UPC #
4042446295608
Country of Origin
Germany

Dimensions

Overall Length
70 mm
Shank Dia.
4.92 mm
Thread Length
8 mm
Thread Size
4.83 mm
Square Size
3.86 mm
Tap Thread Size
4.83 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
3.91 mm
Drill Bit Size
4.83 mm
Shank Length
45.00 mm
55% Thread Drill Size
4.03 mm
Min. Bore Dia.
3.79 mm
75% Thread Drill Size
3.79 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Helix Angle
40 Degrees
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Series
Advance
Coolant Fed
Non-Coolant Through
Tap Finish
TiAlN
Measurement System
Metric
Features
Universal Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Standards
ANSI, DIN
Threads per Inch
24
Extended Neck
Yes
Material Grade - Machining
WY80RG
Shank Type - Machining
Straight
Class of Fit
2B, 3B
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 70 mm, High Speed Steel, TiAlN, Thread Length 8 mm, 75 Percent Thread Drill Size 3.79 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.