Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557063

  • Zoro # G8323676


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Overall Length
3.937 in
Tap Style
Spiral Flute
Shank Dia.
0.3810 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557063
Zoro #
G8323676
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.937 in
Shank Dia.
0.3810 in
Thread Length
0.5910 in
Thread Size
3/8 in
Tap Thread Size
3/8"-16
55% Thread Drill Size
0.3503 in
Min. Bore Dia.
0.3438 in
Square Size
0.2860 in
75% Thread Drill Size
11/32 in
Drill Bit Size
0.315 in
Shank Length
2.4015 in
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
0.3464 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Series
Advance
Thread Standard
UNC
Standards
ANSI, DIN
Shank Type - Machining
Straight
Thread Direction
Right Hand
Extended Neck
Yes
Features
Universal Cut Tap
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Material Grade - Machining
WY80FC
Class of Fit
2B, 3B
Threads per Inch
16
Primary Material Application ISO Code
K, M, N, P
Measurement System
Decimal Inch
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, High Speed Steel, Thread Length 19/32 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.