Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557106

  • Zoro # G8324805


product price: $52.15
/ea

Key Features

Overall Length
2.756 in
Tap Style
Spiral Flute
Shank Dia.
0.1940 in
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557106
Zoro #
G8324805
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.756 in
Shank Dia.
0.1940 in
Thread Length
0.3150 in
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
0.1633 in
Thread Size
0.1900 in
Drill Bit Size
0.161 in
Tap Thread Size
#10-32
Shank Length
1.7716 in
55% Thread Drill Size
0.1673 in
75% Thread Drill Size
#21
Min. Bore Dia.
#21
Square Size
0.1520 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Shank Standard
ANSI, DIN
Standards
ANSI, DIN
Material Grade - Machining
WY80FC
Thread Standard
UNF
Measurement System
Decimal Inch
Features
Universal Cut Tap
Class of Fit
2B, 3B
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Helix Angle
40 Degrees
Thread Direction
Right Hand
Threads per Inch
32
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, High Speed Steel, Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.