Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7557108

  • Zoro # G8325067


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.543 in
Tap Style
Spiral Flute
Shank Dia.
0.3180 in
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557108
Zoro #
G8325067
UPC #
4042446296209
Country of Origin
Germany

Dimensions

Overall Length
3.543 in
Shank Dia.
0.3180 in
Thread Length
0.4720 in
Min. Bore Dia.
I
Square Size
0.2380 in
75% Thread Drill Size
I
Thread Size
5/16 in
Shank Length
2.1653 in
65% Thread Drill Size
J
Tap Length Standard
ANSI, DIN
Tap Thread Size
5/16"-24
Drill Bit Size
0.272 in
55% Thread Drill Size
9/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Threads per Inch
24
Shank Type - Machining
Straight
Material Grade - Machining
WY80FC
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Standards
ANSI, DIN
Coolant Fed
Non-Coolant Through
Class of Fit
2B, 3B
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Measurement System
Decimal Inch
Features
Universal Cut Tap
Thread Standard
UNF
Helix Angle
40 Degrees
Series
Advance
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, Thread Length 15/32 in, 75 Percent Thread Drill Size I, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.