Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7569313

  • Zoro # G8300926


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Tap Style
Spiral Flute
Shank Dia.
8.20 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569313
Zoro #
G8300926
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Shank Dia.
8.20 mm
Thread Length
15 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
9.57 mm
Square Size
6.15 mm
75% Thread Drill Size
9.34 mm
Tap Thread Size
11.11 mm
Drill Bit Size
11.11 mm
Thread Size
11.11 mm
Min. Bore Dia.
9.34 mm
55% Thread Drill Size
9.80 mm
Shank Length
27.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Features
Good Wear Resistance, THL: Good Chip Control, Universal High-Performance Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Paradur Eco Plus
Thread Direction
Right Hand
Standards
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Helix Angle
45 Degrees
Extended Neck
Yes
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 100 mm, High Speed Steel, Thread Length 15 mm, 75 Percent Thread Drill Size 9.34 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.