Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Prototyp - Machine taps

  • Mfr # 7569437

  • Zoro # G8317148


product price: $54.29
/ea

Key Features

Overall Length
2.2050 in
Tap Style
Straight Flute
Shank Dia.
0.1410 in
Tap Chamfer
Modified Bottoming
Tap Material
HSS-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7569437
Zoro #
G8317148
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.2050 in
Shank Dia.
0.1410 in
Thread Length
0.4330 in
55% Thread Drill Size
#32
Square Size
0.1100 in
75% Thread Drill Size
#36
Shank Length
1.4173 in
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Tap Length Standard
ANSI, DIN
Thread Size
#6-32

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Tap Chamfer
Modified Bottoming
Tap Material
HSS-E
Number of Flutes
3
Thread Standard
UNC
Thread Direction
Right Hand
Standards
ANSI, DIN
Class of Fit
2B
Measurement System
Decimal Inch
Primary Material Application
Cast Iron
Secondary Material Application
Aluminium, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Features
For Short- and Long-Chipping ISO K Materials (GJL/CGI/GJS), For Short-Chipping Aluminum Alloys (Si Content More than 7 %)
Extended Neck
No
Primary Material Application ISO Code
K
Threads per Inch
32
Shank Type - Machining
Straight
Series
Paradur X·pert K
Tap Finish
TAFT (TiAlN)
Tap Shank Standard
ANSI, DIN
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TAFT

Description

Straight Flute Tap, Thread Size #6-32, UNC, Modified Bottoming, Overall Length 2.21 in, Right Hand, Thread Length 0.43 in, 75 Percent Thread Drill Size #36, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.