Walter Prototyp - Mini end mill with corner radius
Mfr # H4044918-0.5-2.5
Zoro # G8802236
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
38 mm
Milling Diameter
0.60mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4044918-0.5-2.5
Zoro #
G8802236
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
38 mm
Milling Diameter
0.60mm
Length of Cut
0.6 mm
Shank Dia.
3 mm
Neck Dia.
0.6 mm
Neck Length
38.00mm
Corner Radius
1 mm
Milling Dia.
0.6 mm
Dimension Type
Metric
Description
Corner Radius End Mill, 0.6 mm Milling Dia., Carbide, Metric, 1 mm, 0.6 mm, 38 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.