Zoro Homepage

Walter Prototyp - Mini end mill with corner radius

  • Mfr # H4044918-0.8-8

  • Zoro # G8802342


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.77mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4044918-0.8-8
Zoro #
G8802342
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
0.77mm
Length of Cut
0.77 mm
Shank Dia.
3 mm
Overall Length
38 mm
Corner Radius
2.00mm
Neck Dia.
0.77 mm
Milling Dia.
0.77 mm
Neck Length
38.00mm

Description

Corner Radius End Mill, 0.77 mm Milling Dia., Carbide, Metric, 2.00mm, 0.77 mm, 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.