Walter Prototyp - Protomax Inox
Mfr # H2138217-20-3
Zoro # G8800845
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
104 mm
Milling Diameter
20.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H2138217-20-3
Zoro #
G8800845
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
104 mm
Milling Diameter
20.00mm
Length of Cut
38 mm
Neck Dia.
20 mm
Dimension Type
Metric
Shank Dia.
20 mm
Milling Dia.
20 mm
Neck Length
104.00mm
Corner Radius
2 mm
Description
Corner Radius End Mill, 20 mm Milling Dia., Carbide, Metric, 2 mm, 38 mm, 104 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.