Walter Prototyp - Supreme
Mfr # MC326-06.0A4B050C
Zoro # G9383446
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Length of Cut
15/64 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC326-06.0A4B050C
Zoro #
G9383446
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
15/64 in
Milling Diameter
6.00mm
Dimension Type
Metric
Milling Dia.
6.00 mm
Overall Length
2 15/64 in
Neck Dia.
0.23mm
Corner Radius
0.02 in
Shank Dia.
15/64 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
WK40TF
Single End/Double End
Single End
Helix Angle
50 Degrees
Item
Corner Radius End Mill
Material Grade - Machining
WK40TF
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Metric
Description
Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, TiAlN, Metric, 0.02 in, 15/64 in, 2 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.