Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H505500-M3
Zoro #
G8808782
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
57.00 mm
Shank Dia.
0.236 in
Length of Cut
0.236 in
Thread Size
M3
Length of Cut (In.)
0.236
Shank Length
1 27/64 in
Cutting Dia.
0.091"
Overall Length (In.)
2.2
Cutting Dia. (In.)
0.091
Size
M3
Overall Length (mm)
57.000
Details
Item
Thread Mill
Flutes
3
Pitch
3mm
Application
Thread Milling Cutters Solid Carbide
Thread Type
Metric
Type
Solid Carbide
End Mill Material
Carbide
Finish
Uncoated
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.