Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H505501-M12
Zoro #
G8808886
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
83.00 mm
Shank Dia.
0.551 in
Length of Cut
0.965 in
Thread Size
M12
Cutting Dia. (In.)
0.390
Length of Cut (In.)
0.965
Overall Length (In.)
3.3
Size
M12
Cutting Dia.
0.390"
Overall Length (mm)
83.000
Shank Length
1 27/64 in
Details
Item
Thread Mill
Pitch
1.75mm
Type
Solid Carbide
Flutes
4
End Mill Material
Carbide
Finish
Uncoated
Application
Thread Milling Cutters Solid Carbide
Thread Type
Metric
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.