Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H5055016-M10
Zoro #
G8808791
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
83.00 mm
Shank Dia.
0.472 in
Length of Cut
0.827 in
Thread Size
M10
Size
M10
Length of Cut (In.)
0.827
Shank Length
1 27/64 in
Overall Length (In.)
3.3
Cutting Dia. (In.)
0.323
Cutting Dia.
0.323"
Overall Length (mm)
83.000
Details
Item
Thread Mill
Finish
Coated
End Mill Material
Carbide
Application
Thread Milling Cutters Solid Carbide
Pitch
1.5mm
Flutes
3
Type
Solid Carbide
Thread Type
Metric
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.