Zoro Homepage

Walter Prototyp - ULTRA/Ball-nosed endmill

  • Mfr # H8004028-8

  • Zoro # G8805133


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8004028-8
Zoro #
G8805133
UPC #
-
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
8 mm
Shank Dia.
10 mm
Milling Dia.
8.00mm
Corner Radius
0.50mm
Neck Dia.
7.85 mm
Overall Length
72 mm
Neck Length
72.00 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Finish
TAX
End Mill Application
Finishing
End Mill Style
Ball Nose
Item
Ball End Mill
Material Grade - Machining
High Performance

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.