Walter Prototyp - ULTRA/End mill with corner radius (Discontinued)
- Mfr # H8005928-4-0.5-20
- Zoro # G8805587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H8005928-4-0.5-20
Zoro #
G8805587
UPC #
-
Country of Origin
Germany
Dimensions
Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
4.00 mm
Shank Dia.
6.00 mm
Neck Dia.
4.00mm
Corner Radius
6.00mm
Neck Length
57.00mm
Milling Dia.
4.00 mm
Overall Length
57.00 mm
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Shank Type
Straight
Item
Corner Radius End Mill
End Mill Style
Corner Radius
Finish
TAX
Cutting Direction
Right Hand
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Description
Corner Radius End Mill, 4.00mm Milling Dia., Carbide, Straight, Metric, 6.00mm, 4.00mm, 57.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.