Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836888
- Zoro # G2915589
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Overall Length
3.1100"
Shank Dia.
1.1020 in
Toolholder Style
M2131
ISO Number
M2131-032-T28-02-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836888
- Zoro #
- G2915589
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M2131
- ISO Number
- M2131-032-T28-02-15
- Cutting Application
- Ramping
- Shank Type - Machining
- Screw On
- Coolant Fed
- Coolant Through
- ANSI Code
- M2131-032-T28-02-15
- Max. Speed
- 37,900 RPM
Dimensions
- Depth of Cut
- 0.5910"
- Overall Length
- 3.1100"
- Shank Dia.
- 1.1020 in
- Max. Cutting Dia.
- 1 13/50 in
- Connection Size
- T28
- Wire Rope Length
- 3.1100"
- Length
- 3.1100"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.1020 in, Screw On, Overall Length 3.1100 In., ANSI Code M2131-032-T28-02-15, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.