Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836956
- Zoro # G2913050
product price:Â
$
1,434.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Shank Dia.
2.4800 in
Overall Length
5.5870"
Coolant Fed
Coolant Through
Cutting Application
Ramping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836956
- Zoro #
- G2913050
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Coolant Fed
- Coolant Through
- Cutting Application
- Ramping
- ANSI Code
- M2131-032-H63-02-15
- Max. Speed
- 37,900 RPM
- Shank Type - Machining
- Taper
- Toolholder Style
- M2131
- ISO Number
- M2131-032-H63-02-15
Dimensions
- Depth of Cut
- 0.5910"
- Shank Dia.
- 2.4800 in
- Overall Length
- 5.5870"
- Taper Shank Size
- HSK-A 63
- Max. Cutting Dia.
- 1 13/50 in
- Wire Rope Length
- 5.5870"
- Length
- 5.5870"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 2.4800 in, Taper, Overall Length 5.5870 In., ANSI Code M2131-032-H63-02-15, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.