Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836958
- Zoro # G2920979
product price:Â
$
1,933.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Overall Length
5.5870"
Shank Dia.
2.4800 in
Max. Speed
28,000 RPM
Taper Shank Size
HSK-A 63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836958
- Zoro #
- G2920979
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Max. Speed
- 28,000 RPM
- Toolholder Style
- M2131
- Shank Type - Machining
- Taper
- ANSI Code
- M2131-050-H63-04-15
- Coolant Fed
- Coolant Through
- Cutting Application
- Ramping
- ISO Number
- M2131-050-H63-04-15
Dimensions
- Depth of Cut
- 0.5910"
- Overall Length
- 5.5870"
- Shank Dia.
- 2.4800 in
- Taper Shank Size
- HSK-A 63
- Max. Cutting Dia.
- 1 969/1000 in
- Wire Rope Length
- 5.5870"
- Length
- 5.5870"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 969/1000 in, Shank Dia. 2.4800 in, Taper, Overall Length 5.5870 In., ANSI Code M2131-050-H63-04-15, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.