Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836968
- Zoro # G2963776
product price:Â
$
1,223.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Arbor Dia.
0.8660 in
Overall Length
1.9690 in
ISO Number
M2131-063-B22-05-15
ANSI Code
M2131-063-B22-05-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836968
- Zoro #
- G2963776
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- M2131-063-B22-05-15
- ANSI Code
- M2131-063-B22-05-15
- Cutting Application
- Ramping
- Coolant Fed
- Coolant Through
- Max. Speed
- 24,300 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 0.8660 in
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 2.4800 in
- Hub Outside Dia.
- 1.8500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 0.8660 in, Depth of Cut 0.5910 in, ANSI Code M2131-063-B22-05-15, Coolant Fed Coolant Through, Cutting Application Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.