Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836976
- Zoro # G2911389
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Shank Dia.
1 in
Overall Length
5.9840"
Coolant Fed
Coolant Through
ISO Number
M2131.031-A26-03-15-L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836976
- Zoro #
- G2911389
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Coolant Fed
- Coolant Through
- ISO Number
- M2131.031-A26-03-15-L
- Max. Speed
- 20,300 RPM
- Shank Type - Machining
- Straight
- Cutting Application
- Ramping
- ANSI Code
- M2131.031-A26-03-15-L
- Toolholder Style
- M2131
Dimensions
- Depth of Cut
- 0.5910"
- Shank Dia.
- 1 in
- Overall Length
- 5.9840"
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 5.9840"
- Length
- 5.9840"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1 in, Straight, Overall Length 5.9840 In., ANSI Code M2131.031-A26-03-15-L, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.