Walter - Ramping Cutter
- Mfr # 6836979
- Zoro # G2932599
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Arbor Dia.
3/4 in
Overall Length
2 in
Max. Speed
27,700 RPM
ISO Number
M2131.051-B19-04-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836979
- Zoro #
- G2932599
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 27,700 RPM
- ISO Number
- M2131.051-B19-04-15
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
- Cutting Application
- Ramping
- ANSI Code
- M2131.051-B19-04-15
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 3/4 in
- Overall Length
- 2 in
- Hub Outside Dia.
- 1.7720 in
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.5910 in, ANSI Code M2131.051-B19-04-15, Coolant Fed Coolant Through, Cutting Application Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.