Walter - Ramping Cutter
- Mfr # 6836983
- Zoro # G2935426
product price:Â
$
1,398.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Arbor Dia.
1 in
Overall Length
2 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836983
- Zoro #
- G2935426
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
- Max. Speed
- 21,700 RPM
- Cutting Application
- Ramping
- ANSI Code
- M2131.076-B26-05-15
- ISO Number
- M2131.076-B26-05-15
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 1 in
- Overall Length
- 2 in
- Max. Cutting Dia.
- 3 in
- Hub Outside Dia.
- 2.2440 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.5910 in, ANSI Code M2131.076-B26-05-15, Coolant Fed Coolant Through, Cutting Application Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.