Walter - Ramping Cutter
- Mfr # 7454314
- Zoro # G2921006
product price:Â
$
2,170.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
3.1500"
Overall Length
5.5870"
Shank Dia.
3.1500 in
Taper Shank Size
HSK-F 80
Shank Type - Machining
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7454314
- Zoro #
- G2921006
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Taper
- ISO Number
- M2331-050-H80F-04-15-MA
- ANSI Code
- M2331-050-H80F-04-15-MA
- Toolholder Style
- M2331
- Cutting Application
- Center Cutting, Ramping
Dimensions
- Depth of Cut
- 3.1500"
- Overall Length
- 5.5870"
- Shank Dia.
- 3.1500 in
- Taper Shank Size
- HSK-F 80
- Head Projection Length
- 3.1500"
- Max. Cutting Dia.
- 1 969/1000 in
- Wire Rope Length
- 5.5870"
- Length
- 5.5870"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 969/1000 in, Shank Dia. 3.1500 in, Taper, Overall Length 5.5870 In., ANSI Code M2331-050-H80F-04-15-MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.