Shop WALTER
See all product information
Create Account
Walter - Routing Cutter
- Mfr # 6866263
- Zoro # G2953906
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
2.5200"
Overall Length
4.9970"
Shank Dia.
1-1/4 in
Toolholder Style
M4792
ANSI Code
M4792.038-W31-01-26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6866263
- Zoro #
- G2953906
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M4792
- ANSI Code
- M4792.038-W31-01-26
- ISO Number
- M4792.038-W31-01-26
- Cutting Application
- Center Cutting, Routing
- Standards
- DIN1835-B
- Shank Type - Machining
- Weldon Flat
Dimensions
- Depth of Cut
- 2.5200"
- Overall Length
- 4.9970"
- Shank Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 1 1/2 in
- Head Projection Length
- 2.5200"
- Wire Rope Length
- 4.9970"
- Length
- 4.9970"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 4.9970 In., ANSI Code M4792.038-W31-01-26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.