Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042223
- Zoro # G2930797
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
133.32mm
Shank Height
20.00mm
Toolholder Style
DSSN
Shank Width
20.00mm
Insert Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042223
- Zoro #
- G2930797
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- DSSN
- Insert Shape
- Square
- Approach Angle
- 45 Degrees
- Insert Holding Type
- Top and Hole Clamping
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Left Hand
- ISO Number
- DSSNL2020K12
Dimensions
- Overall Length
- 133.32mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 133.32mm
- Length
- 133.32mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 133.32mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.