Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042233
- Zoro # G2926956
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180.24mm
Insert Holding Type
Top and Hole Clamping
Insert Clearance Angle
0 Degrees
Shank Width
32.00mm
Insert Cutting Edge Length
15.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042233
- Zoro #
- G2926956
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Top and Hole Clamping
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- DSSN
- Approach Angle
- 45 Degrees
- ISO Number
- DSSNL3232P15
- Cutting Direction
- Left Hand
- Insert Shape
- Square
Dimensions
- Overall Length
- 180.24mm
- Shank Width
- 32.00mm
- Insert Cutting Edge Length
- 15.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 180.24mm
- Length
- 180.24mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 180.24mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.