Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7031668
- Zoro # G2928128
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
Approach Angle
93 Degrees
ISO Number
DVJNR2525X16-P
Cutting Direction
Right Hand
Insert Cutting Edge Length
16.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7031668
- Zoro #
- G2928128
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 93 Degrees
- ISO Number
- DVJNR2525X16-P
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Top and Hole Clamping
- Toolholder Style
- DVJN
- Insert Shape
- 35 Degrees Diamond
Dimensions
- Overall Length
- 140.00mm
- Insert Cutting Edge Length
- 16.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 140.00mm
- Length
- 140.00mm
Description
Indexable Turning and Profiling Tool Holder, DVJN, Overall Length 140.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.