Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042234
- Zoro # G2925757
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180.24mm
ISO Number
DSSNR3232P15
Shank Width
32.00mm
Approach Angle
45 Degrees
Insert Holding Type
Top and Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042234
- Zoro #
- G2925757
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- DSSNR3232P15
- Approach Angle
- 45 Degrees
- Insert Holding Type
- Top and Hole Clamping
- Insert Shape
- Square
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Toolholder Style
- DSSN
Dimensions
- Overall Length
- 180.24mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Insert Cutting Edge Length
- 15.00mm
- Wire Rope Length
- 180.24mm
- Length
- 180.24mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 180.24mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.