Walter - Shank tool - external - positive - screw
- Mfr # 5028497
- Zoro # G2930718
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Shank Height
1"
Cutting Direction
Right Hand
Shank Width
1"
Insert Shape
Triangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028497
- Zoro #
- G2930718
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Right Hand
- Insert Shape
- Triangle
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 7 Degrees
- ANSI Code
- STGCR163D
- Insert Inscribed Circle
- 3/8 in
- Approach Angle
- 90 Degrees
- Toolholder Style
- STGC
Dimensions
- Overall Length
- 6"
- Shank Height
- 1"
- Shank Width
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, STGC, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.