Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097510
- Zoro # G2928636
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Insert Inscribed Circle
3/4 in
Shank Height
1-1/2"
Insert Clearance Angle
0 Degrees
Toolholder Style
DCLN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5097510
- Zoro #
- G2928636
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Inscribed Circle
- 3/4 in
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- DCLN
- Cutting Direction
- Left Hand
- ANSI Code
- DCLNL246D
- Insert Shape
- 80 Degrees Diamond
- Insert Holding Type
- Top and Hole Clamping
- Approach Angle
- 95 Degrees
Dimensions
- Overall Length
- 6"
- Shank Height
- 1-1/2"
- Shank Width
- 1-1/2"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.