Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007914
- Zoro # G2904775
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Insert Holding Type
Lever Lock
Approach Angle
95 Degrees
Cutting Direction
Left Hand
Toolholder Style
PCLN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007914
- Zoro #
- G2904775
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Lever Lock
- Approach Angle
- 95 Degrees
- Cutting Direction
- Left Hand
- Toolholder Style
- PCLN
- Insert Shape
- 80 Degrees Diamond
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- PCLNL4040S19
Dimensions
- Overall Length
- 250.00mm
- Shank Width
- 40.00mm
- Shank Height
- 40.00mm
- Insert Cutting Edge Length
- 19.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Turning and Profiling Tool Holder, PCLN, Overall Length 250.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.