Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097522
- Zoro # G2927534
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Insert Clearance Angle
0 Degrees
Approach Angle
95 Degrees
Shank Width
1-1/4"
Insert Shape
80 Degrees Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5097522
- Zoro #
- G2927534
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 95 Degrees
- Insert Shape
- 80 Degrees Diamond
- Insert Holding Type
- Top and Hole Clamping
- ANSI Code
- DCLNR205D
- Cutting Direction
- Right Hand
- Toolholder Style
- DCLN
- Insert Inscribed Circle
- 5/8 in
Dimensions
- Overall Length
- 6"
- Shank Width
- 1-1/4"
- Shank Height
- 1-1/4"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.