Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097551
- Zoro # G2903524
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Shank Height
1"
Shank Width
1"
Insert Clearance Angle
0 Degrees
Toolholder Style
DDJN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5097551
- Zoro #
- G2903524
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 0 Degrees
- Toolholder Style
- DDJN
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- DDJNR164C
- Insert Holding Type
- Top and Hole Clamping
- Approach Angle
- 93 Degrees
- Insert Inscribed Circle
- 1/2 in
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 5"
- Shank Height
- 1"
- Shank Width
- 1"
- Wire Rope Length
- 5"
- Length
- 5"
Description
Indexable Turning and Profiling Tool Holder, DDJN, Overall Length 5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.