Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6830208
- Zoro # G2942584
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Cutting Direction
Left Hand
ANSI Code
G2012.1616L-3T26SX-P
ISO Number
G2012.1616L-3T26SX-P
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6830208
- Zoro #
- G2942584
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- ANSI Code
- G2012.1616L-3T26SX-P
- ISO Number
- G2012.1616L-3T26SX-P
- Coolant Fed
- Coolant Through
- Toolholder Style
- G2012
- Product Family
- Novex-Cut
- Cutting Application
- Radial Grooving
- Insert Holding Type
- Self Clamping
- Insert Style
- SX
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Left Hand, Radial Grooving, ANSI Code G2012.1616L-3T26SX-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.