Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097567
- Zoro # G2964844
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2"
Insert Shape
Square
ANSI Code
DSRNL124BM1
Cutting Direction
Left Hand
Toolholder Style
DSRN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5097567
- Zoro #
- G2964844
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- Square
- ANSI Code
- DSRNL124BM1
- Cutting Direction
- Left Hand
- Toolholder Style
- DSRN
- Insert Inscribed Circle
- 1/2 in
- Insert Holding Type
- Top and Hole Clamping
- Approach Angle
- 75 Degrees
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 4-1/2"
- Shank Width
- 3/4"
- Shank Height
- 3/4"
- Wire Rope Length
- 4-1/2"
- Length
- 4-1/2"
Description
Indexable Turning and Profiling Tool Holder, DSRN, Overall Length 4-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.