Walter - Shank tool - Grooving
- Mfr # 7108331
- Zoro # G2926369
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
Coolant Fed
Coolant Through
Product Family
Novex-Cut
ANSI Code
G3011-2525R-MX22-2-P
Insert Style
MX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7108331
- Zoro #
- G2926369
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Coolant Fed
- Coolant Through
- Product Family
- Novex-Cut
- ANSI Code
- G3011-2525R-MX22-2-P
- Insert Style
- MX
- Cutting Application
- Radial Grooving
- Insert Holding Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Toolholder Style
- G3011
- ISO Number
- G3011-2525R-MX22-2-P
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Right Hand, Radial Grooving, ANSI Code G3011-2525R-MX22-2-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.