Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097569
- Zoro # G2927848
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Shank Height
1"
Approach Angle
75 Degrees
Insert Inscribed Circle
5/8 in
Insert Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5097569
- Zoro #
- G2927848
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 75 Degrees
- Insert Inscribed Circle
- 5/8 in
- Insert Shape
- Square
- ANSI Code
- DSRNL165D
- Toolholder Style
- DSRN
- Cutting Direction
- Left Hand
- Insert Holding Type
- Top and Hole Clamping
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 6"
- Shank Height
- 1"
- Shank Width
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DSRN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.