Walter - Shank tool - external - positive - screw
- Mfr # 5327619
- Zoro # G2967626
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
99.98mm
Toolholder Style
SSDC
Cutting Direction
Left Hand
Insert Shape
Square
Insert Holding Type
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5327619
- Zoro #
- G2967626
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- SSDC
- Cutting Direction
- Left Hand
- Insert Shape
- Square
- Insert Holding Type
- Screw On
- ISO Number
- SSDCL1616H09
- Approach Angle
- 45 Degrees
- Insert Clearance Angle
- 7 Degrees
Dimensions
- Overall Length
- 99.98mm
- Shank Width
- 16.00mm
- Insert Cutting Edge Length
- 9.00mm
- Shank Height
- 16.00mm
- Wire Rope Length
- 99.98mm
- Length
- 99.98mm
Description
Indexable Turning and Profiling Tool Holder, SSDC, Overall Length 99.98mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.