Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5204631
- Zoro # G2961545
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
173.80mm
ISO Number
DSKNR3232P15
Insert Holding Type
Top and Hole Clamping
Cutting Direction
Right Hand
Insert Cutting Edge Length
15.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5204631
- Zoro #
- G2961545
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- DSKNR3232P15
- Insert Holding Type
- Top and Hole Clamping
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 75 Degrees
- Toolholder Style
- DSKN
- Insert Shape
- Square
Dimensions
- Overall Length
- 173.80mm
- Insert Cutting Edge Length
- 15.00mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 173.80mm
- Length
- 173.80mm
Description
Indexable Turning and Profiling Tool Holder, DSKN, Overall Length 173.80mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.