Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 6830269
- Zoro # G2947107
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Overall Length
95.00 mm
Cutting Direction
Left Hand
Hardware Included
Yes
ISO Number
G2661-1616N-26-P
Shank Height
16.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6830269
- Zoro #
- G2947107
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 95.00 mm
- Shank Height
- 16.00 mm
- Shank Width
- 16.00 mm
- Seat Size
- 26 mm
- Wire Rope Length
- 95.00 mm
- Length
- 95.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades, Precision Cooling
Details
- Item
- Triangle Turning Insert
- Cutting Direction
- Left Hand
- Hardware Included
- Yes
- ISO Number
- G2661-1616N-26-P
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Compatible Hardware
- Clamping Screw M06X020 ISO4762 12.9, Clamping Wedge PK260, G1/8 Threaded Plug FS2258, Key ISO2936-5, O-Ring 20X2
- Product Family
- Walter Cut
- Cutting Application
- Cut-Off
- Cutting Location
- External
- Features
- Clamping Block for Parting Blades, Precision Cooling
- Toolholder Style
- G2661
Description
Triangle Turning Insert, Walter Cut, Left Hand, Cut-Off, Seat Size 26 mm, Shank Width 16.00 mm, Compatible Hardware Clamping Screw M06X020 ISO4762 12.9, Clamping Wedge PK260, G1/8 Threaded Plug FS2258, Key ISO2936-5, O-Ring 20X2, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.