Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5673891
- Zoro # G2938689
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
153.09mm
Shank Height
25.00mm
Approach Angle
75 Degrees
Insert Shape
80 Degrees Diamond
Insert Clearance Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5673891
- Zoro #
- G2938689
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 75 Degrees
- Insert Shape
- 80 Degrees Diamond
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Top and Hole Clamping
- ISO Number
- DCKNL2525M12
- Cutting Direction
- Left Hand
- Toolholder Style
- DCKN
Dimensions
- Overall Length
- 153.09mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 153.09mm
- Length
- 153.09mm
Description
Indexable Turning and Profiling Tool Holder, DCKN, Overall Length 153.09mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.