Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5028842
- Zoro # G2931235
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Overall Length
90.00 mm
Cutting Direction
Neutral
Shank Shape
Square
Toolholder Style
SBN
Features
Clamping Block for Parting Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028842
- Zoro #
- G2931235
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Cutting Direction
- Neutral
- Shank Shape
- Square
- Toolholder Style
- SBN
- Features
- Clamping Block for Parting Blades
- ISO Number
- SBN12-26K-E
- Product Family
- Walter Cut
- Coolant Fed
- Non-Coolant Through
- Cutting Location
- External
- Cutting Application
- Cut-Off
Dimensions
- Overall Length
- 90.00 mm
- Shank Height
- 19.05 mm
- Shank Width
- 19.05 mm
- Seat Size
- 26 mm
- Wire Rope Length
- 90.00 mm
- Length
- 90.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades
Description
Triangle Turning Insert, Walter Cut, Neutral, Cut-Off, Seat Size 26 mm, Shank Width 19.05 mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.