Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5673892
- Zoro # G2932258
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
153.09mm
Approach Angle
75 Degrees
Insert Cutting Edge Length
12.00mm
Insert Clearance Angle
0 Degrees
Insert Holding Type
Top and Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5673892
- Zoro #
- G2932258
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 75 Degrees
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Top and Hole Clamping
- ISO Number
- DCKNR2525M12
- Cutting Direction
- Right Hand
- Toolholder Style
- DCKN
- Insert Shape
- 80 Degrees Diamond
Dimensions
- Overall Length
- 153.09mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 153.09mm
- Length
- 153.09mm
Description
Indexable Turning and Profiling Tool Holder, DCKN, Overall Length 153.09mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.