Shop WALTER
See all product information
Create Account
Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7031666
- Zoro # G2929169
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Approach Angle
93 Degrees
Insert Shape
35 Degrees Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7031666
- Zoro #
- G2929169
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Approach Angle
- 93 Degrees
- Insert Shape
- 35 Degrees Diamond
- Toolholder Style
- DVJN
- ISO Number
- DVJNR2020X16-P
- Insert Holding Type
- Top and Hole Clamping
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 125.00mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Insert Cutting Edge Length
- 16.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Turning and Profiling Tool Holder, DVJN, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.