Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5673893
- Zoro # G2900286
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
173.09mm
Insert Cutting Edge Length
12.00mm
Shank Width
25.00mm
ISO Number
DCKNL3225P12
Shank Height
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5673893
- Zoro #
- G2900286
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 173.09mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Width
- 25.00mm
- Shank Height
- 32.00mm
- Wire Rope Length
- 173.09mm
- Length
- 173.09mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- DCKNL3225P12
- Insert Holding Type
- Top and Hole Clamping
- Toolholder Style
- DCKN
- Cutting Direction
- Left Hand
- Approach Angle
- 75 Degrees
- Insert Shape
- 80 Degrees Diamond
- Insert Clearance Angle
- 0 Degrees
Description
Indexable Turning and Profiling Tool Holder, DCKN, Overall Length 173.09mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.